20 MBH Outdoor 1.5 Ton 17 SEER Mini-Split Multi-Zone
M-Series® 20 MBH Outdoor 1.5 Ton 17 SEER Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Variable speed inverter-driven compressor
- Built-in base pan heater
- Quiet outdoor unit operation as low as 54 dB(A)
- High pressure protection
- Compressor thermal protection
- Compressor over current detection
- Fan motor overheating/voltage protection
- Hyper-heating performance offers 100% heating capacity at 5°F and 93% heating capacity at -13°F
- Blue fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 20, 29
- Application:
- Residential
- BTU:
- 20000
- BTU Cooling Rating:
- 20000 Btu/h
- BTU Heat Rating:
- 25500 Btu/h
- CFM:
- 2550 ft3/min
- Collection:
- M-Series®
- Decibel Rating (dB):
- 58 dB
- Depth:
- 13 in
- EER:
- 13.5
- EER2:
- 13.5
- Energy Star Compliant:
- Yes
- HSPF:
- 9.8
- HSPF2:
- 10.0
- Height:
- 41-17/64 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 17-3/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.0
- SEER2:
- 17.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Watts:
- 3650 W
- Weight:
- 187 lb
- Width:
- 37-13/32 in
- Zones:
- 2