This product requires certification to purchase.

20 MBH Wall Mount Outdoor 1.5 Ton Mini-Split Multi-Zone

Mitsubishi

M-Series® 20 MBH Wall Mount Outdoor 1.5 Ton Mini-Split Multi-Zone

  • Fast #
  • Part #MMXZ2C20NA3U1
  • Item #9629188
  • Manufacturer Part #MXZ-2C20NA3-U1
5 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 20 MBH Wall Mount Outdoor 1.5 Ton Mini-Split Multi-Zone

  • Fast #
  • Part #MMXZ2C20NA3U1
  • Item #9629188
  • Manufacturer Part #MXZ-2C20NA3-U1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Variable speed inverter-driven compressor
  • ENERGY STAR® certified
  • M-NET connection through outdoor unit
  • Quiet outdoor unit operation as low as 50 dB(A)
  • Intelligent power module (IPM) for reduced power loss
  • Selectable thermal lockout/restart function
  • Optional base pan heater
  • High pressure switch for additional protection
  • Thermal differential of +/-1°F from set point
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
17.2, 20
Application:
Residential
BTU:
20000
BTU Cooling Rating:
20000 Btu/h
BTU Heat Rating:
25500 Btu/h
CFM:
1458
Collection:
M-Series®
Decibel Rating (dB):
54 dB
Depth:
13
EER:
12.7
EER2:
12.7
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
HSPF:
10.0
HSPF2:
9.3
HSPF2 Range:
7.5 - 25.0
Height:
27-15/16
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
20
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
20.0
SEER2:
20
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8
Tonnage:
1.5 Ton
Volts:
208/230V
Watts:
2455
Weight:
126
Width:
33-1/16
Zones:
2