24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Mitsubishi

M-Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

M-Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MMUZGL24NAU2
  • Item #7841002
  • Manufacturer Part #MUZ-GL24NA-U2
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
0.93, 16.1, 20
Application:
Residential
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
31400 Btu/h
BTU Heat Rating:
36900 Btu/h
CFM:
1701 ft3/min
Collection:
M-Series
Compressor Type:
Inverter
Decibel Rating (dB):
55 dB
Depth:
13 in
EER:
12.5
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
10
Height:
34-5/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
1769 cfm
Max Fuse Size:
20
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
20.5
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
Volts:
208/230V
Watts:
1070 W
Weight:
198 lb
Width:
36-1/4 in
Zones:
1