3 Ton 14.5 SEER R-410A Split-System Indoor Heat Pump
M-Series® 3 Ton 14.5 SEER R-410A Split-System Indoor Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Features wireless remote controller and wide vane bottom for wider angle of air flow - 150° from left to right
- Powerful mode function permits system to temporarily run at lower/higher temperature with increased fan speed, which quickly brings room to optimum comfort level
- Self-check function with onboard diagnostics, advanced microprocessor control, auto restart following power outage, catechin and anti-allergen enzyme filters for high air-purification capabilities
Specifications
- AMP:
- 1, 0.76
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 33200 Btu/h
- BTU Heat Rating:
- 35200 Btu/h
- Collection:
- M-Series®
- Decibel Rating (dB):
- 51 dB
- Depth:
- 11-5/8 in
- Energy Star Compliant:
- No
- Height:
- 14-3/8 in
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 33.2
- Max CFM:
- 887 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14.5
- Sound Blanket:
- No
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 40 lb
- Width:
- 46-1/16 in