3 Ton R-410A Air Conditioner Condenser
M-Series® 3 Ton R-410A Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- One outdoor unit connects to one indoor unit to control the comfort in a single space
- A government backed symbol that certifies products, buildings and practices as energy efficient, making it easier to choose products that use less energy without sacrificing quality or comfort
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 22
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CFM:
- 2229 ft3/min
- Collection:
- M-Series®
- Decibel Rating (dB):
- 55 dB
- Depth:
- 13 in
- EER2:
- 9.2
- Height:
- 34-5/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 30
- Max CFM:
- 2229 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 19.2
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Watts:
- 3320 W
- Weight:
- 112 lb
- Width:
- 33-1/16 in