This product requires certification to purchase.

3 x 12 x 3/8 in. Air Filter

Mitsubishi

M-Series® 3 x 12 x 3/8 in. Air Filter

  • Fast #
  • Part #MMAC308FTE
  • Item #7010874
  • Manufacturer Part #MAC-308FT-E
3.4 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 3 x 12 x 3/8 in. Air Filter

  • Fast #
  • Part #MMAC308FTE
  • Item #7010874
  • Manufacturer Part #MAC-308FT-E
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Parts Warranty: 90 Days
  • Requires Certification

Documents


Specifications

Collection:
M-Series®
Depth:
3/8 in
Disposable:
No
Height:
12 in
IAPMO Listed:
No
Product Type:
Air Filter
Size:
3 in x 12 in x 3/8 in
Width:
3 in