3 x 13 x 1/4 in. Air Filter (Pack of 2)
M-Series® 3 x 13 x 1/4 in. Air Filter (Pack of 2)
Package Quantity Info:
Pack: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Parts Warranty: 90 Days
Documents
Specifications
- Collection:
- M-Series®
- Depth:
- 1/4 in
- Disposable:
- No
- Height:
- 13 in
- Package Quantity:
- Pack of 2
- Product Type:
- Air Filter
- Size:
- 3 in x 13 in x 1/4 in
- Width:
- 3 in