3 x 13 x 1/4 in. Air Filter
M-Series® 3 x 13 x 1/4 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Compatible with models MSZ-GA22/25/35VA/GB50VA, MFZ-KA25/35/50VA and MSZ-GA60/71/80VA
- Parts Warranty: 90 Days
Documents
Specifications
- Collection:
- M-Series®
- Depth:
- 1/4 in
- Disposable:
- No
- Height:
- 13 in
- IAPMO Listed:
- No
- Product Type:
- Air Filter
- Size:
- 3 in x 13 in x 1/4 in
- Width:
- 3 in