This product requires certification to purchase.

3 x 8 x 1/4 in. Air Filter

Mitsubishi

M-Series® 3 x 8 x 1/4 in. Air Filter

  • Fast #
  • Part #MMAC418FTE
  • Item #7010875
  • Manufacturer Part #MAC-418FT-E
4.5 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 3 x 8 x 1/4 in. Air Filter

  • Fast #
  • Part #MMAC418FTE
  • Item #7010875
  • Manufacturer Part #MAC-418FT-E
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Parts Warranty: 90 Days
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/4 in
Height
8 in
Size
3 in x 8 in x 1/4 in
Width
3 in
Characteristics & Features
Collection
M-Series®
Disposable
No
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter