30,000 BTU - Single Zone Mini-Split - 208/230V
M-Series® 30,000 BTU - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
- Inverter-driven compressor and LEV provide high efficiency and comfort while using only the energy needed to maintain maximum performance
- H2i® hyper heat performance offers 100% heating capacity at 5°F
- Hot-Start technology: No cold air rush at equipment startup or when restarting after defrost cycle
- Quiet operation
- Blue Fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
- Built-in base pan heater
- Innovative joint lap DC motor leads to high efficiency and reliability
- Pulse amplitude modulation technology
Specifications
- A2L Compatible:
- No
- AMP:
- 18, 24, 27.5, 35, 40
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 30000
- BTU Cooling Rating:
- 27000 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- CFM:
- 3880 ft3/min
- Collection:
- M-Series®
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 53 dB
- Depth:
- 14-3/16 in
- EER:
- 12.5
- EER2:
- 12.8
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- HSPF:
- 9.0
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 52-11/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 15.0
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Watts:
- 5097 W
- Weight:
- 261 lb
- Width:
- 41-5/16 in
- Zones:
- 1