This product requires certification to purchase.

30 MBH, Ducted Indoor Mini-Split Heat Pump Multi-Zone

Mitsubishi

M-Series® 30 MBH, Ducted Indoor Mini-Split Heat Pump Multi-Zone

  • Fast #
  • Part #MPEADA30AA8
  • Item #9887004
  • Manufacturer Part #PEAD-A30AA8
3.3 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 30 MBH, Ducted Indoor Mini-Split Heat Pump Multi-Zone

  • Fast #
  • Part #MPEADA30AA8
  • Item #9887004
  • Manufacturer Part #PEAD-A30AA8
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
2.73
Application:
Residential
BTU:
30000
BTU Cooling Rating:
27000 Btu/h
BTU Heat Rating:
33000 Btu/h
CFM:
883
Collection:
M-Series®
Compressor Type:
Inverter
Decibel Rating (dB):
39 dB
Depth:
28-7/8
EER:
12.5
HSPF:
12.6
Height:
9-7/8
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount, Horizontal Mount
Liquid Line (OD):
3/8
MBH:
30
Max CFM:
883
Max Fuse Size:
20
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
18.0
Suction Line (OD):
5/8
Tonnage:
2.5 Ton
UPC:
622632502679
Volts:
208/230V
Weight:
69
Width:
43-5/16
Zones:
1