This product requires certification to purchase.

30 MBH 3-Zone Floor Mount Outdoor 2.5 Ton Mini-Split Multi Zone

This product has been replaced by

Mitsubishi Wall Mount Outdoor 2.5 Ton Mini-Split Multi-Zone
Mitsubishi 30 MBH Wall Mount Outdoor 2.5 Ton Mini-Split Multi-Zone
Manufacturer Part #MXZ-3C30NA3-U1
Mitsubishi

M-Series® 30 MBH 3-Zone Floor Mount Outdoor 2.5 Ton Mini-Split Multi Zone

  • Fast #
  • Part #MMXZ3C30NA2U1
  • Item #7100094
  • Manufacturer Part #MXZ-3C30NA2-U1
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Mitsubishi Wall Mount Outdoor 2.5 Ton Mini-Split Multi-Zone
Mitsubishi 30 MBH Wall Mount Outdoor 2.5 Ton Mini-Split Multi-Zone
Manufacturer Part #MXZ-3C30NA3-U1
Mitsubishi

M-Series® 30 MBH 3-Zone Floor Mount Outdoor 2.5 Ton Mini-Split Multi Zone

  • Fast #
  • Part #MMXZ3C30NA2U1
  • Item #7100094
  • Manufacturer Part #MXZ-3C30NA2-U1
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
22.1, 25
Auto Switching Heat:
No
BTU Cooling Rating:
30000 Btu/h
BTU Heat Rating:
28600 Btu/h
Collection:
M-Series®
Decibel Rating (dB):
56 dB
Depth:
13
EER:
10.6
Energy Star Compliant:
No
HSPF:
10.6
Height:
31-11/32
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
1/4
MBH:
30
Max Fuse Size:
25
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
19.0
Type:
MMXZ3C30NA2U1
Volts:
208/230V
Width:
37-13/32
Zones:
3