This product requires certification to purchase.

30 MBH 3-Zone Wall Mount Outdoor 2 - 2.5 Ton Hyper Mini-Split Multi Zone

This product has been replaced by

Mitsubishi Wall Mount Outdoor 2.5 Ton Mini-Split Multi-Zone
Mitsubishi 30 MBH Wall Mount Outdoor 2.5 Ton Mini-Split Multi-Zone
Manufacturer Part #MXZ-3C30NAHZ3-U1
Mitsubishi

M-Series® 30 MBH 3-Zone Wall Mount Outdoor 2 - 2.5 Ton Hyper Mini-Split Multi Zone

  • Fast #
  • Part #MMXZ3C30NAHZ2U1
  • Item #7100108
  • Manufacturer Part #MXZ-3C30NAHZ2-U1
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Mitsubishi Wall Mount Outdoor 2.5 Ton Mini-Split Multi-Zone
Mitsubishi 30 MBH Wall Mount Outdoor 2.5 Ton Mini-Split Multi-Zone
Manufacturer Part #MXZ-3C30NAHZ3-U1
Mitsubishi

M-Series® 30 MBH 3-Zone Wall Mount Outdoor 2 - 2.5 Ton Hyper Mini-Split Multi Zone

  • Fast #
  • Part #MMXZ3C30NAHZ2U1
  • Item #7100108
  • Manufacturer Part #MXZ-3C30NAHZ2-U1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

AMP:
30.5, 40
Auto Switching Heat:
No
BTU Cooling Rating:
30000 Btu/h
BTU Heat Rating:
36000 Btu/h
Collection:
M-Series®
Decibel Rating (dB):
58 dB
Depth:
13 in
EER:
12.5
Energy Star Compliant:
Yes
HSPF:
11.0
Height:
41-9/32 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
30
Max Fuse Size:
40
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18.0
Volts:
208/230V
Width:
37-13/32 in
Zones:
3