30 MBH Wall Mount Outdoor 2.5 Ton Mini-Split Multi-Zone
This product has been replaced by
Manufacturer Part #MXZ-3C30NA4-U1
M-Series® 30 MBH Wall Mount Outdoor 2.5 Ton Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Variable speed inverter-driven compressor
- Optional base pan heater
- Quiet outdoor unit operation as low as 52 dB(A)
- High pressure protection
- Compressor thermal protection
- Compressor over current detection
- Fan motor overheating/voltage protection
- Blue fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
-
Green
Specifications
- AMP:
- 12, 13.7, 22.1, 25
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 28400 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CFM:
- 2382
- Collection:
- M-Series®
- Decibel Rating (dB):
- 56 dB
- Depth:
- 13
- EER:
- 10.6
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- Yes
- HSPF:
- 10.6
- HSPF2:
- 9.3
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 31-11/32
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.0
- SEER2:
- 19
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8
- Volts:
- 208/230V
- Watts:
- 3300
- Weight:
- 137
- Width:
- 37-13/32
- Zones:
- 3