This product requires certification to purchase.

30.7 MBH Wall Mount Outdoor 2.5 Tons Mini-Split Single-Zone

Mitsubishi

M-Series® 30.7 MBH Wall Mount Outdoor 2.5 Tons Mini-Split Single-Zone

  • Fast #
  • Part #MMUZD30NA1
  • Item #3609193
  • Manufacturer Part #MUZ-D30NA-1
4.8 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 30.7 MBH Wall Mount Outdoor 2.5 Tons Mini-Split Single-Zone

  • Fast #
  • Part #MMUZD30NA1
  • Item #3609193
  • Manufacturer Part #MUZ-D30NA-1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Used for bedrooms, garages and bonus rooms in warm climates
  • Self-check function and onboard diagnostics
  • Advanced microprocessor control
  • Auto restart following a power outage
  • ETL listed and AHRI certified
  • Requires Certification
  • Green


Specifications

AMP:
21
Auto Switching Heat:
No
BTU:
30700
BTU Cooling Rating:
30700 Btu/h
BTU Heat Rating:
32600 Btu/h
Collection:
M-Series®
Compressor Type:
Inverter
Decibel Rating (dB):
57 dB
Depth:
13
Energy Star Compliant:
Yes
HSPF:
8.2
Height:
33-7/16
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8
MBH:
30.7
Max CFM:
887
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
14.5
Suction Line (OD):
5/8
Type:
MMUZD30NA1
Volts:
208/230V
Weight:
40
Width:
33-1/16
Zones:
1