This product requires certification to purchase.

32.6 MBH Wall Mount Indoor 2.5 Tons Mini-Split Single-Zone

Mitsubishi

M-Series® 32.6 MBH Wall Mount Indoor 2.5 Tons Mini-Split Single-Zone

  • Fast #
  • Part #MMSZD30NA8
  • Item #4253736
  • Manufacturer Part #MSZ-D30NA-8
3.7 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 32.6 MBH Wall Mount Indoor 2.5 Tons Mini-Split Single-Zone

  • Fast #
  • Part #MMSZD30NA8
  • Item #4253736
  • Manufacturer Part #MSZ-D30NA-8
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
1, 0.76
Auto Switching Heat:
No
BTU:
32600
BTU Cooling Rating:
30700 Btu/h
BTU Heat Rating:
32600 Btu/h
Collection:
M-Series®
Decibel Rating (dB):
51 dB
Depth:
11-5/8
Energy Star Compliant:
No
Height:
14-3/8
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
46-1/10
Liquid Line (OD):
3/8
MBH:
32.6
Max CFM:
887
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
14.5
Type:
MMSZD30NA8
Volts:
208/230V
Weight:
40
Width:
46-1/16
Zones:
1