This product requires certification to purchase.

48 MBH Wall Mount Outdoor 4 Ton Mini-Split Multi-Zone

Mitsubishi

M-Series® 48 MBH Wall Mount Outdoor 4 Ton Mini-Split Multi-Zone

  • Fast #
  • Part #MMXZ8C48NAHZ2U1
  • Item #8455044
  • Manufacturer Part #MXZ-8C48NAHZ2-U1
3.7 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 48 MBH Wall Mount Outdoor 4 Ton Mini-Split Multi-Zone

  • Fast #
  • Part #MMXZ8C48NAHZ2U1
  • Item #8455044
  • Manufacturer Part #MXZ-8C48NAHZ2-U1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Variable speed inverter-driven compressor
  • Built-in base pan heater
  • Quiet outdoor unit operation as low as 54 dB(A)
  • High pressure protection
  • Compressor thermal protection
  • Compressor over current detection
  • Fan motor overheating/voltage protection
  • Blue fin coating heat exchanger
  • Branch box for simplified piping and installation flexibility
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
19, 22, 40, 42, 45
Application:
Residential
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
54000 Btu/h
CFM:
3885
Collection:
M-Series®
Decibel Rating (dB):
54 dB
Depth:
13
EER:
12.2
Energy Star Compliant:
No
HSPF:
11.5
Height:
52-11/16
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8
MBH:
48
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
20.0
Suction Line (OD):
5/8
Tonnage:
4 Ton
Volts:
208/230V
Watts:
8790
Weight:
278
Width:
41-11/32
Zones:
8