This product requires certification to purchase.

48 MBH Wall Mount Outdoor 4 Ton Mini-Split Multi-Zone

Mitsubishi

M-Series® 48 MBH Wall Mount Outdoor 4 Ton Mini-Split Multi-Zone

  • Fast #
  • Part #MMXZSM48NAMU1
  • Item #9644873
  • Manufacturer Part #MXZ-SM48NAM-U1
5 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 48 MBH Wall Mount Outdoor 4 Ton Mini-Split Multi-Zone

  • Fast #
  • Part #MMXZSM48NAMU1
  • Item #9644873
  • Manufacturer Part #MXZ-SM48NAM-U1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Variable speed inverter-driven compressor
  • Optional base pan heater
  • Quiet outdoor unit operation, rated sound pressure as low as 51 dB(A)
  • High pressure protection
  • Compressor thermal protection
  • Compressor over current detection
  • Fan motor overheating/voltage protection
  • Compatible with M and P-series and CITY MULTI® indoor units. Branch box required for connection with M and P-series
  • Seacoast protection on heat exchanger and base panel (rated for 2,000 hrs in accordance with ASTM B117 testing)
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
19, 22, 30, 40
Application:
Residential
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
54000 Btu/h
CFM:
3885
Collection:
M-Series®
Decibel Rating (dB):
54 dB
Depth:
13
EER:
13.1
Energy Star Compliant:
Yes
HSPF:
12.0
Height:
52-11/16
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8
MBH:
48
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
23.0
Suction Line (OD):
5/8
Tonnage:
4 Ton
Volts:
208/230V
Watts:
6350
Weight:
271
Width:
41-11/32
Zones:
8