6,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
M-Series® 6,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- The unit's interior air duct/vane, coil, and fan features dual barrier coating, which maintains efficiency by keeping the inside clean. The MSZ-FS offers triple filtration, a backlit hand controller, and other premium features
- Capacities: 6,000 to 18,000 BTU/H
- Sound: As low as 20 dB(A)
- SEER: Up to 33.1
- HSPF: Up to 13.5
- COP: Up to 4.68
- Separates airflow to deliver air across a large area
- Simultaneously deliver to air separate sections of a room
- Deluxe wall-mounted indoor unit. The MSZ-FS deluxe wall-mounted indoor unit features a 3D i-see Sensor® and offers dual vane operation. The 3D i-see Sensor scans the room, measuring temperature and occupant location. Indirect or direct airflow settings divert supply air away from or toward room occupants
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.5, 10, 15
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 6000
- BTU Cooling Rating:
- 6000 Btu/h
- BTU Heat Rating:
- 8700 Btu/h
- CFM:
- 1183
- Collection:
- M-Series®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 49 dB
- Depth:
- 13-9/16
- EER:
- 19.1
- EER2:
- 19
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF:
- 12.5
- HSPF2:
- 11.9
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 21-5/8
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 6
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 33.1
- SEER2:
- 32.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8
- Tonnage:
- 0.5 Ton
- Volts:
- 208/230V
- Watts:
- 545
- Weight:
- 83
- Width:
- 31-1/2
- Zones:
- 1