This product requires certification to purchase.

6 MBH Wall-Mount Indoor Mini-Split Heat Pump Multi-Zone

Mitsubishi

M-Series® 6 MBH Wall-Mount Indoor Mini-Split Heat Pump Multi-Zone

  • Fast #
  • Part #MMSZGL06NAU2
  • Item #9746757
  • Manufacturer Part #MSZ-GL06NA-U2
3.2 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 6 MBH Wall-Mount Indoor Mini-Split Heat Pump Multi-Zone

  • Fast #
  • Part #MMSZGL06NAU2
  • Item #9746757
  • Manufacturer Part #MSZ-GL06NA-U2
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Carson, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Slim wall-mounted indoor units provide zone comfort control
  • The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
  • Multiple fan speed options: Quiet, low, medium, high, super-high, auto
  • Hot-Start technology: No cold air rush at equipment startup or when restarting after defrost cycle
  • Quiet operation
  • Smart Set: Recalls a preferred preset temperature setting at the touch of a button
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
1
Application:
Residential
BTU:
6000
BTU Cooling Rating:
6000 Btu/h
BTU Heat Rating:
7200 Btu/h
CFM:
109 ft3/min
Collection:
M-Series®
Decibel Rating (dB):
43 dB
Depth:
9-1/8 in
Height:
11-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
6
Max CFM:
406 cfm
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
3/8 in
Tonnage:
0.5 Ton
Volts:
208/230V
Weight:
22 lb
Width:
31-7/16 in