9,000 BTU - Ducted - Single Zone Mini-Split
M-Series® 9,000 BTU - Ducted - Single Zone Mini-Split
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 1.45
- Application:
- Residential
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 13000 Btu/h
- CFM:
- 353 ft3/min
- Collection:
- M-Series®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 28 dB
- Depth:
- 28-7/8 in
- EER:
- 12.5
- HSPF:
- 12.6
- Height:
- 9-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Horizontal Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 353 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.7
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- UPC:
- 622632502624
- Volts:
- 208/230V
- Weight:
- 58 lb
- Width:
- 35-7/16 in
- Zones:
- 1