This product requires certification to purchase.

9,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V

Mitsubishi

M-Series® 9,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MMFZKJ09NAU1
  • Item #7057116
  • Manufacturer Part #MFZ-KJ09NA-U1
3.4 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 9,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MMFZKJ09NAU1
  • Item #7057116
  • Manufacturer Part #MFZ-KJ09NA-U1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • AHRI certified
  • Frequency: 60 Hz
  • Parts warranty: 5 years
  • Floor front panel access to the filter for ease of cleaning
  • Perfect for difficult areas that may be smaller or don’t have usable space on the walls
  • Quiet operation
  • Multi-flow vane for faster heating
  • Unit can be recessed mounted into wall
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
1
Application:
Residential
Auto Switching Heat:
No
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
11000 Btu/h
CFM:
117
Collection:
M-Series®
Decibel Rating (dB):
41 dB
Depth:
8-15/32
Energy Star Compliant:
No
HSPF:
13.0
Height:
23-5/8
Indoor Outdoor:
Indoor
Installation Type:
Floor Mount
Length:
29-25/48
Liquid Line (OD):
1/4
MBH:
9
Max CFM:
343
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
28.2
Suction Line (OD):
3/8
Tonnage:
0.75 Ton
Volts:
208/230V
Weight:
33
Width:
29-17/32
Zones:
1