This product requires certification to purchase.

9,000 BTU - Multi-Zone Ductless Heat Pump Air Handler

Mitsubishi

M-Series® 9,000 BTU - Multi-Zone Ductless Heat Pump Air Handler

  • Fast #
  • Part #MMSZEF09NAWU2
  • Item #9427522
  • Manufacturer Part #MSZ-EF09NAW-U2
4.8 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 9,000 BTU - Multi-Zone Ductless Heat Pump Air Handler

  • Fast #
  • Part #MMSZEF09NAWU2
  • Item #9427522
  • Manufacturer Part #MSZ-EF09NAW-U2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Parts warranty: 5 years
  • Modern, sleek design
  • For use with MXZ multi-zone units only
  • Requires Certification
Dimensions & Measurements
CFM
121 ft3/min
Depth
7-11/16 in
Height
11-3/4 in
Length
34-13/16 in
Liquid Line (OD)
1/4 in
Max CFM
420 cfm
Suction Line (OD)
3/8 in
Tonnage
0.75 Ton
Weight
26 lb
Width
34-13/16 in
Characteristics & Features
A2L Compatible
No
Auto Switching Heat
No
Collection
M-Series®
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Refrigerant
R-410A
Electrical & Operational Information
AMP
1
BTU
9000
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
10000 Btu/h
Decibel Rating (dB)
45 dB
MBH
9
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Application
Residential
Energy Star Compliant
No