9,000 BTU - Outdoor Condenser - Single Zone Mini-Split
M-Series® 9,000 BTU - Outdoor Condenser - Single Zone Mini-Split
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Slim wall-mounted indoor units provide zone comfort control
- Dual barrier coating applied to the heat exchanger, vanes and fan to prevent hydrophilic and hydrophobic dirt build-up
- Optional micro particle filter designed to capture PM2.5
- Smart set: Recalls a preferred preset temperature setting at the touch of a button
- Built-in backup/auxiliary heater control available
- Multiple fan speed options: Quiet, low, medium, high, super-high, auto
- Multiple control options available
- Back-lit screen handheld remote controller (provided with the unit)
- Kumo cloud® smart device app for remote access
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.5, 1, 10, 15, 30, 6.72, 8.4
- Application:
- Residential
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10900 Btu/h
- Collection:
- M-Series®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 48 dB
- Depth:
- 13-9/16
- EER:
- 15.4
- EER2:
- 15.4
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF:
- 12.8
- HSPF2:
- 10.9
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 21-5/8
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 37
- Liquid Line (OD):
- 1/4
- MBH:
- 9
- Max CFM:
- 381
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 27.0
- SEER2:
- 28.4
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 79
- Width:
- 15