This product requires certification to purchase.

9,000 BTU - Single Zone Mini-Split - 115V

Mitsubishi

M-Series® 9,000 BTU - Single Zone Mini-Split - 115V

  • Fast #
  • Part #MMUZJP09WAU1
  • Item #7845515
  • Manufacturer Part #MUZ-JP09WA-U1
5 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 9,000 BTU - Single Zone Mini-Split - 115V

  • Fast #
  • Part #MMUZJP09WAU1
  • Item #7845515
  • Manufacturer Part #MUZ-JP09WA-U1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 115V
  • Single-zone heat pump systems
  • Blue fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
  • Four fan speeds: Low, medium, high, super-high
  • Inverter-driven heat pump
  • Cooling operation range: 14°F to 115°F
  • Heating operation range: -4°F to 75°F
  • Multiple control options available
  • 12-hour timer
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
1.07, 1.4, 15
Application:
Residential
Auto Switching Heat:
No
BTU:
9000
BTU Cooling Rating:
9700 Btu/h
BTU Heat Rating:
10900 Btu/h
CFM:
1225
Collection:
M-Series®
Compressor Type:
Inverter
Decibel Rating (dB):
50 dB
Depth:
13-9/16
EER:
12.0
EER2:
12
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
HSPF:
9.0
HSPF2:
10
HSPF2 Range:
7.5 - 25.0
Height:
21-5/8
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
9
Max CFM:
1941
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
17.0
SEER2:
20
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8
Tonnage:
0.75 Ton
Volts:
115V
Watts:
750
Weight:
73
Width:
31-1/2
Zones:
1