This product requires certification to purchase.

9,000 BTU - Wall Mount - Single or Multi-Zone Mini Split

Mitsubishi

M-Series® 9,000 BTU - Wall Mount - Single or Multi-Zone Mini Split

  • Fast #
  • Part #MMSZGS09NAU1
  • Item #10052968
  • Manufacturer Part #MSZ-GS09NA-U1
4.6 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 9,000 BTU - Wall Mount - Single or Multi-Zone Mini Split

  • Fast #
  • Part #MMSZGS09NAU1
  • Item #10052968
  • Manufacturer Part #MSZ-GS09NA-U1
4.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Slim wall-mounted indoor units provide zone comfort control
  • Dual barrier coating applied to the heat exchanger, vanes and fan to prevent hydrophilic and hydrophobic dirt build-up
  • Optional micro particle filter designed to capture PM2.5
  • The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
  • Quiet operation
  • Smart Set: Recalls a preferred preset temperature setting at the touch of a button
  • Multiple fan speed options: Quiet, low, medium, high, super-high, auto
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1
Application:
Residential
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
10900 Btu/h
CFM:
121 ft3/min
Collection:
M-Series®
Decibel Rating (dB):
43 dB
Depth:
9-1/8 in
Height:
11-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
33-1/2 in
Liquid Line (OD):
1/4 in
MBH:
9
Max CFM:
390 cfm
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
3/8 in
Tonnage:
0.75 Ton
Volts:
208/230V
Weight:
23 lb
Width:
31-7/16 in