9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
M-Series® 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Anti-mold filter
- 12-hour time
- Blue fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
- The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
- Four fan speed options: Low, medium, high, super-high
- Inverter-driven compressors and electronic LEVs provide higher efficiency with controlled power usage
- Cooling operation range: 14°F to 115°F
- Heating operation range: -4°F to 75°F
- Hand-held remote controller (provided with unit)
Specifications
- A2L Compatible:
- No
- AMP:
- 0.76, 1, 15
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 10000 Btu/h
- BTU Heat Rating:
- 11800 Btu/h
- CFM:
- 134
- Collection:
- M-Series®
- Decibel Rating (dB):
- 43 dB
- Depth:
- 9-1/8
- EER:
- 12.0
- Energy Star Compliant:
- No
- HSPF:
- 10.0
- Height:
- 11-5/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 31-2/5
- Liquid Line (OD):
- 1/4
- MBH:
- 9
- Max CFM:
- 406
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 18.0
- Suction Line (OD):
- 3/8
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 22
- Width:
- 31-7/16
- Zones:
- 1