9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
M-Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slim wall-mounted indoor units provide zone comfort control
- The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Kumo cloud® smart device app for remote access
- Multiple control options available
- Hand-held remote controller (provided with unit)
- Multiple fan speed options: Quiet, low, medium, high, super-high, auto
- Inverter-driven compressor and LEV provide high efficiency and comfort while using only the energy needed to maintain maximum performance
- Wired or wireless controllers
- Third-party interface options
Specifications
- AMP:
- 0.50, 15, 7
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- CFM:
- 1229 ft3/min
- Collection:
- M-Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 48 dB
- Depth:
- 13-9/16 in
- EER:
- 15.4
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 21-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 24.6
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Watts:
- 1050 W
- Weight:
- 81 lb
- Width:
- 31-1/2 in
- Zones:
- 1