This product requires certification to purchase.

9,000 BTU - Wall-Mounted - Indoor Unit - Inverted Heat Pump

Mitsubishi

M-Series® 9,000 BTU - Wall-Mounted - Indoor Unit - Inverted Heat Pump

  • Fast #
  • Part #MMSZHM09NAU2
  • Item #9746768
  • Manufacturer Part #MSZ-HM09NA-U2
5 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 9,000 BTU - Wall-Mounted - Indoor Unit - Inverted Heat Pump

  • Fast #
  • Part #MMSZHM09NAU2
  • Item #9746768
  • Manufacturer Part #MSZ-HM09NA-U2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Anti-mold filter
  • 12-hour time
  • Blue fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
  • The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
  • Four fan speed options: Low, medium, high, super-high
  • Inverter-driven compressors and electronic LEVs provide higher efficiency with controlled power usage
  • Cooling operation range: 14°F to 115°F
  • Heating operation range: -4°F to 75°F
  • Hand-held remote controller (provided with unit)
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.76, 1, 15
Application:
Residential
BTU:
9000
BTU Cooling Rating:
10000 Btu/h
BTU Heat Rating:
11800 Btu/h
CFM:
134
Collection:
M-Series®
Decibel Rating (dB):
43 dB
Depth:
9-1/8
EER:
12.0
HSPF:
10.0
Height:
11-5/8
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
9
Max CFM:
406
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
18.0
Suction Line (OD):
3/8
Tonnage:
0.75 Ton
Volts:
208/230V
Weight:
22
Width:
31-7/16