This product requires certification to purchase.

9000 BTU Ceiling Cassette Single Zone Mini-Split 208/230V

Mitsubishi

M-Series® 9000 BTU Ceiling Cassette Single Zone Mini-Split 208/230V

  • Fast #
  • Part #MSLZKF09NA1
  • Item #10106799
  • Manufacturer Part #SLZ-KF09NA1
3.8 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 9000 BTU Ceiling Cassette Single Zone Mini-Split 208/230V

  • Fast #
  • Part #MSLZKF09NA1
  • Item #10106799
  • Manufacturer Part #SLZ-KF09NA1
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
0.20, 0.25
Application:
Residential
BTU:
9000
BTU Cooling Rating:
13992 Btu/h
BTU Heat Rating:
14141 Btu/h
CFM:
335 ft3/min
Collection:
M-Series®
Compressor Type:
Rotary
Decibel Rating (dB):
31 dB
Depth:
22-7/16 in
EER:
15.0
HSPF:
10.0
Height:
8-3/8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Cassette
Liquid Line (OD):
1/4 in
MBH:
9
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
20.2
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
UPC:
622632300756
Volts:
208/230V
Weight:
30.6 lb
Width:
22-7/16 in