Airflow Guide - M-Series
M-Series® Airflow Guide - M-Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts warranty: 90 days
Documents
Specifications
- Application:
- Commercial, Residential
- Auto Switching Heat:
- No
- Collection:
- M-Series®
- Depth:
- 5-43/48
- Energy Star Compliant:
- No
- Fits Model:
- MXZ-C
- Height:
- 24-29/48
- Indoor Outdoor:
- Outdoor
- Length:
- 35-5/48
- Material:
- Steel
- MiniSplit Parts or Accessory Type:
- Air Outlet Guide
- Smart Home Enabled:
- No
- Width:
- 35-5/48