This product requires certification to purchase.

Base Pan Heater - M-Series

Mitsubishi

M-Series® Base Pan Heater - M-Series

  • Fast #
  • Part #MMAC640BHU
  • Item #7548564
  • Manufacturer Part #MAC-640BH-U
3.6 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® Base Pan Heater - M-Series

  • Fast #
  • Part #MMAC640BHU
  • Item #7548564
  • Manufacturer Part #MAC-640BH-U
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Parts warranty: 90 days
  • Requires Certification
  • Green


Specifications

Auto Switching Heat:
No
Collection:
M-Series®
Energy Star Compliant:
Yes
Fits Model:
MUZ-GL09NA, MUZ-GL12NA, MUZ-GL15NA, SUZ-KA09NA2, SUZ-KA12NA2, MUZ-GE09/12/15 FE09/12
Indoor Outdoor:
Outdoor
Material:
Rubber, Metal
MiniSplit Parts or Accessory Type:
Heater Kit
Volts:
208/230V
Watts:
130