1 Ton 21.0 SEER2 9.4 HSPF2 Heat Pump 208/230V Single Phase R-410A
M-Series H2i 1 Ton 21.0 SEER2 9.4 HSPF2 Heat Pump 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 10, 15
- Application:
- Residential
- BTU Cooling Rating:
- 18200 Btu/h
- BTU Heat Rating:
- 25000 Btu/h
- CFM:
- 1166 ft3/min
- Collection:
- M-Series H2i
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 51 dB
- Depth:
- 11-1/4 in
- EER2:
- 12.8
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF2:
- 9.4
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 21-5/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 21.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 85 lb
- Width:
- 31-1/2 in