System Control Interface - M-Series
M-Series® System Control Interface - M-Series
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Collection:
- M-Series®
- Depth:
- 2-3/4 in
- Energy Star Compliant:
- No
- Fits Model:
- PAC-YT52
- Height:
- 2-1/8 in
- MiniSplit Parts or Accessory Type:
- System Control Interface
- Smart Home Enabled:
- No
- Volts:
- 12V
- Width:
- 6-5/16 in