This product requires certification to purchase.

1.5 Ton 21.7 SEER 9.6 HSPF2 Heat Pump 208/230V Single Phase R-410A

Mitsubishi

M-Series® with H2i® Technology 1.5 Ton 21.7 SEER 9.6 HSPF2 Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #MMUZGS12NAHZU1
  • Item #10172169
  • Manufacturer Part #MUZ-GS12NAHZ-U1
3.2 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® with H2i® Technology 1.5 Ton 21.7 SEER 9.6 HSPF2 Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #MMUZGS12NAHZU1
  • Item #10172169
  • Manufacturer Part #MUZ-GS12NAHZ-U1
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
10, 15
Application:
Residential
BTU Cooling Rating:
13600 Btu/h
BTU Heat Rating:
20900 Btu/h
CFM:
1152
Collection:
M-Series® with H2i® Technology
Compressor Type:
Rotary
Decibel Rating (dB):
51 dB
Depth:
11-1/4
EER2:
13.1
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
HSPF2:
9.6
HSPF2 Range:
7.5 - 25.0
Height:
21-5/8
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
12
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
21.7
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
85
Width:
31-1/2