This product requires certification to purchase.

2 Ton 21.5 SEER Heat Pump 208/230V Single Phase R-410A

Mitsubishi

M-Series® with H2i® Technology 2 Ton 21.5 SEER Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #MMUZGS24NAHZU1
  • Item #10172172
  • Manufacturer Part #MUZ-GS24NAHZ-U1
3.6 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® with H2i® Technology 2 Ton 21.5 SEER Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #MMUZGS24NAHZU1
  • Item #10172172
  • Manufacturer Part #MUZ-GS24NAHZ-U1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
18, 20
Application:
Residential
BTU Cooling Rating:
31400 Btu/h
BTU Heat Rating:
36900 Btu/h
CFM:
1950
Collection:
M-Series® with H2i® Technology
Compressor Type:
Rotary
Decibel Rating (dB):
55 dB
Depth:
13
EER2:
12.6
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Height:
34-5/8
Liquid Line (OD):
1/4
MBH:
24
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
21.5
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
5/8
Tonnage:
2 Ton
Volts:
208/230V
Weight:
120
Width:
33-1/16