1.5 Ton R-410A Heat Pump Condenser

You last purchased this on
 
Mitsubishi

M-Series 1.5 Ton R-410A Heat Pump Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

M-Series 1.5 Ton R-410A Heat Pump Condenser

  • Fast #
  • Part #MMXZ2C20NA4U1
  • Item #10041128
  • Manufacturer Part #MXZ-2C20NA4-U1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Variable speed inverter-driven compressor
  • M-NET connection through outdoor unit
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High pressure switch for additional protection
  • Selectable thermal lockout/restart function
  • Optional base pan heater
  • Intelligent power module (IPM) for reduced power loss
  • Quiet outdoor unit operation as low as 50 dB(A)
  • Blue fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
  • Thermal differential of +/-1°F from set point
  • Requires Certification

Specifications

AMP:
1.77, 10.7, 15.5
Application:
Residential
BTU:
20000
BTU Cooling Rating:
20000 Btu/h
BTU Heat Rating:
25500 Btu/h
CFM:
1458 ft3/min
Coil Type:
Plate Fin
Collection:
M-Series
Compressor Type:
Rotary
Decibel Rating (dB):
54 dB
Depth:
13 in
EER2:
12.7
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF2:
9.7
HSPF2 Range:
7.5 - 25.0
Height:
27-15/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
18-1/2 in
Liquid Line (OD):
1/4 in
MBH:
20
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER2:
20.0
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8 in
Tonnage:
1.5 Ton
Volts:
208/230V
Watts:
2455 W
Weight:
126 lb
Width:
33-1/16 in
Zones:
2