20 SEER 2 Ton R-410A Heat Pump Condenser

You last purchased this on
 
Mitsubishi

M-Series 20 SEER 2 Ton R-410A Heat Pump Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

M-Series 20 SEER 2 Ton R-410A Heat Pump Condenser

  • Fast #
  • Part #MMXZ3C24NA4U1
  • Item #10041129
  • Manufacturer Part #MXZ-3C24NA4-U1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Variable speed inverter-driven compressor
  • Optional base pan heater
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Fan motor overheating/voltage protection
  • Compressor thermal protection
  • Compressor over current detection
  • High pressure protection
  • Quiet outdoor unit operation as low as 51 dB(A)
  • Blue fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
  • ENERGY STAR® certified
  • Requires Certification

Specifications

AMP:
12, 13.7, 22.1, 25
Application:
Residential
BTU:
24000
BTU Cooling Rating:
23600 Btu/h
BTU Heat Rating:
30600 Btu/h
CFM:
2243 ft3/min
Collection:
M-Series
Compressor Type:
Scroll
Decibel Rating (dB):
55 dB
Depth:
13 in
EER2:
13.6
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF2:
10.0
HSPF2 Range:
7.5 - 25.0
Height:
31-11/32 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
24
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
20
SEER2:
20.0
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8 in
Tonnage:
2 Ton
Volts:
208/230V
Watts:
4100 W
Weight:
142 lb
Width:
37-13/32 in
Zones:
3