30 MBH Outdoor 2.5 Ton 18 SEER Mini-Split Multi-Zone

You last purchased this on
 
Mitsubishi

M-Series 30 MBH Outdoor 2.5 Ton 18 SEER Mini-Split Multi-Zone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

M-Series 30 MBH Outdoor 2.5 Ton 18 SEER Mini-Split Multi-Zone

  • Fast #
  • Part #MMXZ3C30NAHZ4U1
  • Item #10041623
  • Manufacturer Part #MXZ-3C30NAHZ4-U1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Variable speed inverter-driven compressor
  • Built-in base pan heater
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Fan motor overheating/voltage protection
  • Compressor thermal protection
  • Compressor over current detection
  • High pressure protection
  • Quiet outdoor unit operation as low as 54 dB(A)
  • Blue fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
  • Hyper-heating performance offers 100% heating capacity at 5°F and 93% heating capacity at -13°F
  • Requires Certification

Specifications

AMP:
19.2, 28.8, 31.5, 40
Application:
Residential
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
BTU Heat Rating:
36000 Btu/h
CFM:
2550 ft3/min
Collection:
M-Series
Decibel Rating (dB):
58 dB
Depth:
13 in
EER:
12.5
EER2:
12.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
11
HSPF2:
10.0
HSPF2 Range:
7.5 - 25.0
Height:
41-17/64 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
17-3/8 in
Liquid Line (OD):
1/4 in
MBH:
30
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18
SEER2:
18.0
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
1/2 in
Tonnage:
2.5 Ton
Volts:
208/230V
Watts:
5400 W
Weight:
189 lb
Width:
37-13/32 in
Zones:
3