This product requires certification to purchase.

1 Ton - Multi-Position - Air Handler

Mitsubishi

P-Series® 1 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #MPVAA12AA7
  • Item #7246869
  • Manufacturer Part #PVA-A12AA7
3.9 out of 5 Customer Rating
Brand image
Mitsubishi

P-Series® 1 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #MPVAA12AA7
  • Item #7246869
  • Manufacturer Part #PVA-A12AA7
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
2.4
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
19000 Btu/h
CFM:
400
Collection:
P-Series®
Depth:
21-5/8
EER:
13.4
Height:
50-1/4
Liquid Line (OD):
1/4
MBH:
12
Max CFM:
400
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
21.4
Suction Line (OD):
5/8
Tonnage:
1 Ton
Volts:
208/230V
Weight:
113
Width:
17