This product requires certification to purchase.

12,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V

Mitsubishi

P-Series® 12,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MPLAA12EA7R1TH
  • Item #9662591
  • Manufacturer Part #PLA-A12EA7R1.TH
5 out of 5 Customer Rating
Brand image
Mitsubishi

P-Series® 12,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MPLAA12EA7R1TH
  • Item #9662591
  • Manufacturer Part #PLA-A12EA7R1.TH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Space-efficient ductless installation
  • Equipped with 3D i-see Sensor® for enhanced comfort and energy efficiency
  • Airflow settings for high and low ceiling applications
  • Individual vane settings for direct/indirect airflow control or variable airflow patterns
  • Knockouts for outside-air intake and branch-duct run
  • Filter indicator signal
  • Easy-to-clean, washable filter (optional high-efficiency filter available - requires multi-function casement)
  • Built-in condensate lift mechanism
  • Ideal for retail shops, classrooms, office spaces, conference centers, building lobbies, and more
  • Requires Certification
  • Green


Specifications

AMP:
0.26, 1
Application:
Classroom, Conference Room, Lobbies, Office Buildings, Residential, Retail Stores
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
14000 Btu/h
CFM:
420
Collection:
P-Series®
Decibel Rating (dB):
30 dB
Depth:
33-1/16
HSPF:
13.0
Height:
10-5/32
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Cassette
Liquid Line (OD):
1/4
MBH:
12
Max CFM:
530
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
27.0
Suction Line (OD):
1/2
Volts:
208/230V
Weight:
46
Width:
33-1/16
Zones:
1