12,000 BTU - Outdoor - Single Zone Mini-Split - 208/230V
P Series 12,000 BTU - Outdoor - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Variable speed inverter-driven compressor
- Pre-charged with refrigerant volume for piping length up to 70 ft
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Superior energy and operational efficiency
- High pressure protection
- Fast restart
- 24-hour continuous operation (cooling mode)
- Low ambient cooling down to -40°F providing 100% capacity (with wind baffles)
- Seacoast protection
Specifications
- AMP:
- 0.5, 11, 12, 28, 7
- Application:
- Commercial, Residential
- Auto Switching Heat:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- Collection:
- P Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 44 dB
- Depth:
- 11-13/16 in
- EER:
- 13.3
- EER2:
- 13.3
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 24-13/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 32-1/4 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 1590 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 21
- SEER2:
- 21.3
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 92 lb
- Width:
- 31-13/16 in
- Zones:
- 1