18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
P-Series® 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Sleek, compact design
- Simple installation
- Airflow direction control
- Auto fan speed mode
- Suitable for: Server rooms, daycare centers, classrooms, churches, small offices, and more
- Multiple control options available: Kumo cloud® smart device app for remote access, third-party interface options, wired or wireless controllers
- Selectable high sensible vs high latent capacity mode
- UL 60335-2-40 compliant
-
Green
Specifications
- AMP:
- 0.19, 1
- Application:
- Churches, Classroom, Daycare, Residential, Server Rooms, Small Office, Commercial
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 19000 Btu/h
- CFM:
- 265
- Collection:
- P-Series®
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 48 dB
- Depth:
- 9-11/32
- EER:
- 14.4
- EER2:
- 10.7
- EER2 Range:
- 10.6 - 11.1
- HSPF:
- 11.0
- HSPF2:
- 9.2
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 11-25/32
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 18
- Max CFM:
- 455
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 24.6
- SEER2:
- 20.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2
- Volts:
- 208/230V
- Weight:
- 28
- Width:
- 35-23/64
- Zones:
- 1