18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
This product has been replaced by
Manufacturer Part #PUY-A18NKA7
P-Series® 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 11, 15, 28
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- Collection:
- P-Series®
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 44 dB
- Depth:
- 11-3/16 in
- Energy Star Compliant:
- Yes
- Height:
- 24-13/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 1590 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.0
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 99 lb
- Width:
- 34-1/4 in
- Zones:
- 1