2 Ton - Multi-Position - Air Handler
P-Series® 2 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The PVA multi-position air handler boasts best-in-class construction with a durable black ZAM finish, 1" R4.2 insulation, and low cabinet leakage
- The highly efficient EC motor features three different static pressure settings
- Optional electric heat kits are available
- This air handler unit features a built-in humidifier, ERV, and auxiliary heat control inputs
- The PVA is an ideal solution for projects requiring a longer distance between the air handler and the outdoor unit
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 19, 26
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 613
- Collection:
- P-Series®
- Depth:
- 21-5/8
- Energy Star Compliant:
- No
- Height:
- 54-1/4
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Max CFM:
- 875
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 21.4
- Suction Line (OD):
- 5/8
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 141
- Width:
- 21