20 x 20 x 3 in. Air Filter Fiber MERV 10
P-Series® 20 x 20 x 3 in. Air Filter Fiber MERV 10
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Collection:
- P-Series®
- Depth:
- 3
- Fits Model:
- PLA-A
- Height:
- 20
- Material:
- Fiber
- MiniSplit Parts or Accessory Type:
- Filter
- Width:
- 20