This product requires certification to purchase.

230V Condensate Removal Pump

Mitsubishi

P Series 230V Condensate Removal Pump

  • Fast #
  • Part #MPACSH84DME
  • Item #4855103
  • Manufacturer Part #PAC-SH84DM-E
5 out of 5 Customer Rating
Brand image
Mitsubishi

P Series 230V Condensate Removal Pump

  • Fast #
  • Part #MPACSH84DME
  • Item #4855103
  • Manufacturer Part #PAC-SH84DM-E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Frequency: 50/60 Hz
  • Parts Warranty: 90 Days
  • Requires Certification

Documents


Specifications

Collection:
P Series
Depth:
5-6/25 in
Volts:
230V
Watts:
12 W
Width:
5-71/100 in