24,000 BTU - Outdoor - Mini-Split - Hyper-Heating Heat Pump - 208/230V-1 Phase - R-410A
P-Series® 24,000 BTU - Outdoor - Mini-Split - Hyper-Heating Heat Pump - 208/230V-1 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Part of Mitsubishi's P-Series, catering to residential or commercial applications.
- This specific outdoor unit allows you to connect a wide variety of indoor units
- The Mitsubishi 24,000 BTU hyper-heat outdoor heat pump is an extremely efficient heating and cooling option that can handle areas up to 1,200 sq. ft.
Specifications
- A2L Compatible:
- No
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 28000 Btu/h
- CFM:
- 1940
- Collection:
- P-Series®
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 53 dB
- Depth:
- 14-3/16
- Height:
- 37-1/8
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Freestanding
- Length:
- 37-13/32
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 2 Ton
- Type:
- MPUZHA24NHA1R1
- UPC:
- 622632126745
- Volts:
- 208/230V
- Width:
- 37-13/32
- Zones:
- 1