24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
P-Series® 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Variable speed inverter-driven compressor
- Pre-charged with refrigerant volume for piping length up to 70 ft
- Low ambient cooling down to 0°F providing 100% capacity
- 24-hour continuous operation (cooling mode)
- High pressure protection
- Fast restart
- Superior energy and operational efficiency
- Seacoast protection
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.4, 11, 19, 25, 26, 7
- Application:
- Commercial, Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 28000 Btu/h
- CFM:
- 1940 ft3/min
- Collection:
- P-Series®
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 48 dB
- Depth:
- 14-3/16 in
- EER:
- 12.2
- EER2:
- 12.2
- Energy Star Compliant:
- Yes
- HSPF:
- 10.8
- HSPF2:
- 9.2
- Height:
- 37-1/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 21.2
- SEER2:
- 21.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 153 lb
- Width:
- 37-13/32 in
- Zones:
- 1