3 Ton - Multi-Position - Air Handler
P Series 3 Ton - Multi-Position - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 15, 4.13
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- Variable Speed
- Coil Type:
- Cross Fin
- Collection:
- P Series
- Configuration:
- Multi-Position
- Depth:
- 21-5/8 in
- Fan Speeds:
- 3
- Height:
- 54-1/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1095 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 141 lb
- Width:
- 21 in